Zoro Homepage

Fan and Blower Motor, 2 hp

  • Mfr # B-022AS

  • Zoro # G2493736


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
HP
2 hp
RPM Range
1,701-1,800
Nameplate RPM
1750
Voltage Compatibility
208V AC, 230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-022AS
Zoro #
G2493736
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 2 HP, 208-230/460V, 1750 rpm
Voltage
208-230/460V AC
HP
2 hp
RPM Range
1,701-1,800
Nameplate RPM
1750
Voltage Compatibility
208V AC, 230V AC, 460V AC
Usable @ 208V
Usable at 208V

Description

Fan and Blower Motor, Single Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,750 RPM, Voltage 208-230/460V AC, Full Load Amps 7.0-6.3/3.1 A, 56HZ Frame, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.