Zoro Homepage

Fan Blade, 20", 1/2" Bore

  • Mfr # 148230P1S

  • Zoro # G0349927


original price: $279.99
10% off
new price: $251.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Liebert
For Use With
R-407C
Propeller Dia. (In.)
20 in
Bore Dia. (mm)
12.7 mm
Pitch
24 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148230P1S
Zoro #
G0349927
UPC #
-
Country of Origin
Mexico

Dimensions

Propeller Dia. (In.)
20 in
Bore Dia. (mm)
12.7 mm
Bore Dia. (In.)
1/2 in

Details

Item
Replacement Propeller
Fits Brand
Liebert
For Use With
R-407C
Pitch
24 Degrees

Description

Replacement Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 24 Degrees , For Use With R-407C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.