Zoro Homepage

Fuse J, 600V, 1.25A, PK2

  • Mfr # 136821P2S

  • Zoro # G0349890


original price: $119.99
10% off
new price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Fits Brand
Liebert
Accessory Type
Fuse J, 600V, 1.25A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136821P2S
Zoro #
G0349890
UPC #
-
Country of Origin
United States

Details

Item
Fuse J, 600V, 1.25A
Fits Brand
Liebert
Accessory Type
Fuse J, 600V, 1.25A

Description

Accessory Type Fuse J, 600V, 1.25A, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.