Zoro Homepage

Glass Fuse, 3A, 250V AC

  • Mfr # 135409P4

  • Zoro # G408201433


product price: $8.59
/ea

Key Features

AC Voltage Rating
250V AC
Body Style
Cylindrical
Diameter
1/4 in
Length
1-1/4 in
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135409P4
Zoro #
G408201433
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Amps
3A
AC Voltage Rating
250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann
DC Voltage Rating
Not Rated
Item
Glass Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.