Zoro Homepage

GXT4 72V Bat GXT 3000VA RT

  • Mfr # GXT49A72BATKIT

  • Zoro # G012920171


product price: $1,098.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
72V DC
Capacity - Batteries
9000 mAh
Battery Type
Lead Acid
Power Rating
3000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT49A72BATKIT
Zoro #
G012920171
UPC #
813829016578
Country of Origin
China

Details

Item
Battery Kit
Output Voltage
72V DC
Capacity - Batteries
9000 mAh
Battery Type
Lead Acid
Power Rating
3000VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.