Zoro Homepage

Heat Element, 08.3kW, 460V, SS 304, S/F

  • Mfr # 148367P19

  • Zoro # G5560488


original price: $786.99
10% off
new price: $707.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Voltage
460 V
For Use With
Universal
Fits Brand
LIEBERT
Wattage Output
8.3 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148367P19
Zoro #
G5560488
UPC #
-
Country of Origin
United States

Details

Item
Heat Element
Material
304 Stainless Steel
Voltage
460 V
For Use With
Universal
Fits Brand
LIEBERT
Wattage Output
8.3 kW

Description

Heat Element, For Use With Universal, Voltage 460 V, Wattage Output 8.3 kW, 304 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.