Zoro Homepage

Heater, 5kW, 460V, SS

  • Mfr # 148366P9S

  • Zoro # G0349909


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Fits Brand
Liebert
Product Type
Heater
Heater Voltage
460V AC
Watts
5,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148366P9S
Zoro #
G0349909
UPC #
-
Country of Origin
United States

Details

Item
Heater
Material
Stainless Steel
Fits Brand
Liebert
Product Type
Heater
Heater Voltage
460V AC
Watts
5,000 W

Description

Heater, Heater Voltage 460V AC, 5,000 W Watts, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.