Zoro Homepage

Humidifier 5, 1 Phase, 220/277

  • Mfr # 127849P1

  • Zoro # G2493648


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Voltage
220 V AC
Material
Plastic
Solenoid Valve Type
Steam
Overall Depth
9 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127849P1
Zoro #
G2493648
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
9 in
Overall Height
13 in
Overall Width
9 in

Details

Item
Humidifier 5,1 Phase, 220/277
Voltage
220 V AC
Material
Plastic
Solenoid Valve Type
Steam
Compatible Product Type
Humidifier

Description

Tank, Overall Depth 9 in, Overall Height 13 in, Overall Width 9 in, Compatible Grainger Part Number 116K73, Compatible Manufacturer Model Number DataMate, Product Type Tank, Includes Not Applicable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.