Humidifier Drain Valve Kit, 4 2/5" H
- Mfr # 127992P1S
- Zoro # G522806385
product price:Â
$
791.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Humidifier
Overall Height
4 3/8 in
Compatible Manufacturer Model Number
136798P2
Overall Width
3 1/8 in
Voltage
24V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127992P1S
- Zoro #
- G522806385
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Humidifier
- Compatible Manufacturer Model Number
- 136798P2
- Item
- Humidifier Drain Valve Kit
- Voltage
- 24V AC
- Material
- Metal, Plastic
- Product Type
- Drain Valve
- Shell Material
- Metal, Plastic
- Traction Material
- Metal, Plastic
Dimensions
- Overall Height
- 4 3/8 in
- Overall Width
- 3 1/8 in
- Overall Depth
- 2 15/16 in
Description
Humidifier Drain Valve Kit, Overall Depth 2 15/16 in, Overall Height 4 3/8 in, Overall Width 3 1/8 in, Compatible Grainger Part Number 40LY23, Compatible Manufacturer Model Number 136798P2, Product Type Drain Valve, Includes Not Applicable, Material Metal, Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.