Zoro Homepage

Humidifier Tank

  • Mfr # 136798P1

  • Zoro # G7763467


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Fits Brand
Liebert
Product Type
Tank
Compatible Manufacturer Model Number
3000
Overall Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136798P1
Zoro #
G7763467
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
9 in
Overall Width
9 in
Overall Height
13 in

Details

Item
Tank
Material
Plastic
Fits Brand
Liebert
Product Type
Tank
Compatible Manufacturer Model Number
3000
Solenoid Valve Type
Steam
Compatible Product Type
Humidifier

Description

Tank, Overall Depth 9 in, Overall Height 13 in, Overall Width 9 in, Compatible Grainger Part Number 116L34, Compatible Manufacturer Model Number 3000, Product Type Tank, Includes Not Applicable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.