Humidifier Tank
Mfr # 154016P1
Zoro # G0114786
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Liebert
Product Type
Tank
Compatible Manufacturer Model Number
R407C
Solenoid Valve Type
Steam
Compatible Product Type
Humidifier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154016P1
Zoro #
G0114786
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 in
Overall Width
9 in
Overall Depth
9 in
Details
Item
Tank
Fits Brand
Liebert
Product Type
Tank
Compatible Manufacturer Model Number
R407C
Solenoid Valve Type
Steam
Compatible Product Type
Humidifier
Material
Plastic
Description
Tank, Overall Depth 9 in, Overall Height 13 in, Overall Width 9 in, Compatible Grainger Part Number 116K73, Compatible Manufacturer Model Number R407C, Product Type Tank, Includes Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.