Zoro Homepage

Humidifier Tank, 460V, 2 and 3 Tee

  • Mfr # 154016P2

  • Zoro # G2493681


product price: $808.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
R407C
Material
Plastic
Overall Height
13 in
Overall Width
9 in
Solenoid Valve Type
Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154016P2
Zoro #
G2493681
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
9 in
Overall Depth
9 in

Details

For Use With Mfr. Model Number
R407C
Item
Humidifier Tank, 460V, 2 and 3 Tee
Material
Plastic
Solenoid Valve Type
Steam
Compatible Product Type
Humidifier

Description

Tank, Overall Depth 9 in, Overall Height 13 in, Overall Width 9 in, Compatible Grainger Part Number 62YA53, Compatible Manufacturer Model Number R407C, Product Type Tank, Includes Not Applicable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.