Zoro Homepage

Infrared Bulb, 277V, 1600W

  • Mfr # H13-0010S

  • Zoro # G0350380


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Fits Brand
Liebert
Product Type
Infrared Bulb
Overall Width
19 in
Compatible Series
Liebert HVAC Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13-0010S
Zoro #
G0350380
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Height
1/2 in

Details

Item
Infrared Bulb
Material
Glass
Fits Brand
Liebert
Product Type
Infrared Bulb
Compatible Series
Liebert HVAC Equipment
Compatible Product Type
Humidifier
Solenoid Valve Type
Steam

Description

Infrared Bulb, Overall Depth Not Applicable, Overall Height 1/2 in, Overall Width 19 in, Compatible Grainger Part Number 116K56, Product Type Infrared Bulb, Includes Not Applicable, Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.