Zoro Homepage

Motor, 1/5 hp

  • Mfr # 1D21122P1S

  • Zoro # G0350198


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Voltage
205-236V AC
Fits Brand
Liebert
RPM Range
1,001-1,100
Motor Design
1-Phase
Nameplate RPM
1075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1D21122P1S
Zoro #
G0350198
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
205-236V AC
Fits Brand
Liebert
RPM Range
1,001-1,100
Motor Design
1-Phase
Nameplate RPM
1075
Compatible Brand
Liebert
Voltage Compatibility
205V AC, 236V AC
HP
1/5 hp
Phase
Single
Voltage @ 50Hz
205

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, Voltage 208-230V AC, Full Load Amps 1.4 A, 48Y Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.