Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Safety Switch, 120V

  • Mfr # 130730P1

  • Zoro # G2493718


product price: $1,397.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130730P1
Zoro #
G2493718
UPC #
-
Country of Origin
United States

Details

Item
Oil Safety Switch, 120V
Voltage
120VAC

Description

Oil Safety Switch, 120V, Product Type Electronic Lube Oil Pressure Control

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.