Zoro Homepage

PleatedAirFilter, 16inH, 32inW, MERV8

  • Mfr # 195525P1

  • Zoro # G0350030


product price: $74.49
/ea

Key Features

Fits Brand
Liebert
Actual Width
32 1/2 in
Performance Rating
MERV 8
Actual Depth
2 in
Actual Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195525P1
Zoro #
G0350030
UPC #
-
Country of Origin
United States

Dimensions

Actual Width
32 1/2 in
Actual Depth
2 in
Actual Height
16 in

Details

Item
Pleated Panel Air Filter
Fits Brand
Liebert
Performance Rating
MERV 8

Description

Performance Rating MERV 8, Actual Height 16 in, Actual Width 32 1/2 in, Actual Depth 2 in, Pleated Panel Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.