Zoro Homepage

PleatedAirFilter, 21inH, 36inW, MERV8

  • Mfr # 195538P1

  • Zoro # G2493605


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 8
Overall Depth
2 in
Overall Width
36 1/2 in
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195538P1
Zoro #
G2493605
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 in
Overall Width
36 1/2 in
Overall Height
21 in

Details

Item
Filter MERV8, 21 x 36.5 x 2
Performance Rating
MERV 8

Description

Performance Rating MERV 8, Actual Height 21 in, Actual Width 36 1/2 in, Actual Depth 2 in, Pleated Panel Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.