Zoro Homepage

PleatedAirFilter, 30inH, 23inW, MERV11

  • Mfr # 195553P3

  • Zoro # G0350137


original price: $157.99
8% off
new price: $144.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Liebert
Actual Width
23 in
Actual Height
30 21/32 in
Actual Depth
4 in
Performance Rating
MERV 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195553P3
Zoro #
G0350137
UPC #
-
Country of Origin
United States

Dimensions

Actual Width
23 in
Actual Height
30 21/32 in
Actual Depth
4 in

Details

Item
Pleated Panel Air Filter
Fits Brand
Liebert
Performance Rating
MERV 11

Description

Performance Rating MERV 11, Actual Height 30 21/32 in, Actual Width 23 in, Actual Depth 4 in, Pleated Panel Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.