Shop LIEBERT
See all product information
Create Account
Power Strip, Rack Mounted, 5-20R, 5-20P, 10 ft., Black
- Mfr # VP9563
- Zoro # G012448798
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
10 ft.
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VP9563
- Zoro #
- G012448798
- UPC #
- 0
- Country of Origin
- United States
Dimensions
- Cord Length
- 10 ft.
- Height
- 1.7 in
- Depth
- 3.8 in
- Width
- 17 in
Details
- Item
- PDU
- Type
- Rack Mounted
- Receptacle Configuration
- 5-20R
- Plug Configuration
- 5-20P
- Color
- Black
- Gauge/Conductor
- 12/3
- Standards
- RoHS, UL & c-UL Listed 60950, FCC Part 15 Class A
- Amps
- 20 A
- Number of Outlets
- 10
- Series
- rPDUs
- Voltage
- 120V AC
- Watts
- 1900 W
- Connector Type
- NEMA 5-20P
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.