Pump, 1/2 hp, 230VAC, 1 gal Tank, 12" L, 6" W

  • Mfr # 1A19271P1S

  • Zoro # G708637055


product price: $1,705.99
/ea
Free Shipping & Returns

Key Features

Tank Material
Polypropylene
Float Material
Polypropylene
Standards
UL Listed
Amps
3.3
Includes
Thermal Overload Protector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A19271P1S
Zoro #
G708637055
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
13 ft
Overall Length
12 in
Compatible Discharge Pipe Size
1/2 in
Overall Height
10.5 in
Manufacturer Warranty Length
1 yr
Overall Width
6 in
Compatible Intake Pipe Size
3/4 in
For Inlet Pipe Diameter
3/4 in
For Discharge Pipe Diameter
1/2 in

Details

Item
Condensate Pump
Tank Material
Polypropylene
Float Material
Polypropylene
Standards
UL Listed
Amps
3.3
Includes
Thermal Overload Protector
Pump Type
Standard
Application
Condensate Removal
Maximum Media Temperature
212 Degrees F
Frequency
50/60 Hz
Phase
Single
Series Family
A5
Intake Connection Style
Barbed
Maximum Flow Rate @ 20 Feet of Head
8.1 gpm
Body Gasket Material
Stainless Steel
Tank Capacity
1 gal
Maximum Operating Pressure
26 psi
Maximum Flow Rate @ 30 Feet of Head
7.2 gpm
Horsepower
1/2 hp
Shut Off Level
60 ft
Discharge Connection Style
Barbed
Wetted Material
ABS Plastic
Maximum Flow Rate @ 5 Feet of Head
9.3 gpm
Maximum Flow Rate @ 15 Feet of Head
8.5 gpm
Number of Intakes
1
Series
A5
Maximum Flow Rate @ 10 Feet of Head
9 gpm
Priming
Self-Priming
Maximum Flow Rate @ 1 Feet of Head
550 gpm
Electrical Connection Type
Hardwired
For Use With Potable Systems
No
Maximum Flow Rate @ 40 Feet of Head
6.1 gpm
Maximum Feet of Head
5 ft
Pump Activation Type
Float Switch
Compatible Media Type
Water
Nameplate Voltage
230V AC
Maximum Ambient Temperature
212 Degrees F
Plenum Rated
Yes
UL Rating
UL 2043
For Media Type
Condensate Water
Includes Safety Switch
No Safety Switch Included
Pump Technology
Centrifugal
Ambient Temperature - Maximum
212 Degrees F
Installation
Floor Standing
Media Temperature - Minimum
40 Degrees F
Media Temperature - Maximum
212 Degrees F
Discharge Standard
Barbed
For HVAC System Duct
Ducted
Inlet Standard
Barbed
Product Type
Condensate Removal Pump
Operating Pressure - Maximum
26 psi
Includes Tubing
No Tubing Included
Tank Opacity
Solid
Number of Inlets
1
Full Load Current
3.3
Feet of Head - Maximum
60 ft

Description

Condensate Pump, Discharge Connection Style Barbed, Horsepower 1/2 hp, Includes Thermal Overload Protector, Intake Connection Style Barbed, Maximum Feet of Head 5 ft, Maximum Flow Rate @ 10 Feet of Head 9 gpm, Maximum Flow Rate @ 15 Feet of Head 8.5 gpm, Maximum Flow Rate @ 1 Foot of Head 550 gpm, Maximum Flow Rate @ 20 Feet of Head 8.1 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 230V AC, Plenum Rated Yes, Pump Type Standard, Series A5, Series Family A5, Shut Off Level 60 ft

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.