Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Leak Detector, 14 in L, 24V AC

  • Mfr # LT460S

  • Zoro # G516522024


original price: $2,315.99
5% off
new price: $2,199.99
/ea
Free Shipping & Returns

Key Features

Housing Depth
3 1/4 in
IP Rating
IP30
NEMA Rating
1
Contact Rating
3 A at 24V AC
Operating Temperature - Maximum
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT460S
Zoro #
G516522024
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
3 1/4 in
Housing Height
3 1/2 in
Housing Width
5 3/8 in
Sensor Cable Length
100 ft

Details

IP Rating
IP30
NEMA Rating
1
Contact Rating
3 A at 24V AC
Operating Temperature - Maximum
104 Degrees F
Current
120 mA
Sensor Type
Sensing Cable
Voltage
24V AC
Application
Condensate Pumps/Drains, Glycol/Chilled Water Cooling, Humidification Supply Water Piping, Overhead Piping Troughs, Unit Drip Pans
Monitors
Internal Faults, Leaks, Power Failures
Housing Material
Steel
Frequency
50/60 Hz
Mounting Style
Surface/Rail
Operating Temperature - Minimum
50 Degrees F
Operating Humidity - Minimum
10 %
Standards
C-UL, CE Listed, FCC, UL Listed
Operating Humidity - Maximum
95 %
Item
Refrigerant Leak Detector
Product Type
Refrigerant Leak Detector

Description

Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.