Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Leak Detector, 24V AC

  • Mfr # LT410S

  • Zoro # G016456843


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Standards
C-UL, CE Listed, FCC, UL Listed
Housing Width
6 3/8 in
Operating Humidity - Minimum
10 %
Operating Temperature - Minimum
50 Degrees F
Contact Rating
3 A at 24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT410S
Zoro #
G016456843
UPC #
-
Country of Origin
Mexico

Dimensions

Housing Width
6 3/8 in
Height - Minimum
0 in
Housing Depth
2 1/4 in
Housing Height
4 7/16 in
Height - Maximum
0.5 in

Details

Item
Refrigerant Leak Detector
Standards
C-UL, CE Listed, FCC, UL Listed
Operating Humidity - Minimum
10 %
Operating Temperature - Minimum
50 Degrees F
Contact Rating
3 A at 24V
IP Rating
IP30
Application
Condensate Pumps/Drains, Glycol/Chilled Water Cooling, Humidification Supply Water Piping, Overhead Piping Troughs, Unit Drip Pans
Current
100 mA
Voltage
24V AC
Operating Mode
Pinpoint
Housing Material
Aluminum
Operating Humidity - Maximum
95 %
Frequency
50/60 Hz
Mounting Style
Floor Mount
Monitors
Internal Faults, Leaks, Power Failures
Operating Temperature - Maximum
104 Degrees F
Product Type
Refrigerant Leak Detector
Sensor Type
Adjustable Height Probe
NEMA Rating
1

Description

RELAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.