Zoro Homepage

Reg Valve, 1/2", 208-230V, 2 Way

  • Mfr # 156400P1S

  • Zoro # G0350082


original price: $709.99
10% off
new price: $638.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Liebert
Product Type
Direct Acting Temperature Regulator
Pipe Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156400P1S
Zoro #
G0350082
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Connection Size
1/2 in

Details

Item
Direct Acting Temperature Regulator
Fits Brand
Liebert
Product Type
Direct Acting Temperature Regulator

Description

Direct Acting Temperature Regulator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.