Zoro Homepage

SC DPH Secure KVM 2 Port SD

  • Mfr # SC820DPH400

  • Zoro # G912431555


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Number of Computers Controlled
2
Standards
TAA Compliant
Rack Height
1U
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC820DPH400
Zoro #
G912431555
UPC #
636430089577
Country of Origin
United States

Dimensions

Rack Height
1U

Details

Item
KVM Switchbox
Input Voltage
100 to 240V AC
Number of Computers Controlled
2
Standards
TAA Compliant
Number of USB Ports
2
Max. Operating Distance
10 ft
Number of DisplayPorts
1
DVI
No
Number of Remote Users Supported
0
Number of HDMI Ports
1
PS/2 Port
No
Management Port
No
Number of VGA Ports
0
DisplayPort
Yes
USB
Yes
Series
800
Number of DVI Ports
0
Number of Network (RJ-45) Ports
0
Network (RJ-45)
No
HDMI
Yes
Mounting
Desktop, Rack
Green Environmental Attribute
Environmentally Friendly
VGA
No
Includes
Cybex SC820DPH Secure Desktop KVM Switch, Power Supply
Number of PS/2 Ports
0
Number of Local Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.