
SC UNV DPH Sec 4Prt MV KVM CAC
Mfr # SCMV245DPH400
Zoro # G312431667
product price: $4,194.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
220V AC, 110V AC
Number of Computers Controlled
2
Standards
TAA Compliant
Max. Resolution
3840 x 2160
PS/2 Port
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCMV245DPH400
Zoro #
G312431667
UPC #
636430089362
Country of Origin
United States
Dimensions
Rack Height
1U
Details
Item
KM Switchbox
Input Voltage
220V AC, 110V AC
Number of Computers Controlled
2
Standards
TAA Compliant
Max. Resolution
3840 x 2160
PS/2 Port
No
DisplayPort
Yes
Includes
Cybex Secure 4 Port MultiViewer KVM - PP4.0 Certified, Global Power Cord
Max. Operating Distance
10 ft
Network (RJ-45)
No
USB
Yes
Number of Local Users Supported
1
HDMI
Yes
Number of HDMI Ports
6
Number of DVI Ports
0
Mounting
Desktop
VGA
No
Number of USB Ports
3
Green Environmental Attribute
Environmentally Friendly
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.