Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC UNV DPH USBC KVM4Prt DD CAC

  • Mfr # SC945DPHC400

  • Zoro # G712431878


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Number of Computers Controlled
4
Standards
TAA Compliant
Number of USB Ports
3
Max. Operating Distance
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC945DPHC400
Zoro #
G712431878
UPC #
636430089768
Country of Origin
United States

Dimensions

Rack Height
1U

Details

Item
KVM Switchbox
Input Voltage
100 to 240V AC
Number of Computers Controlled
4
Standards
TAA Compliant
Number of USB Ports
3
Max. Operating Distance
10 ft
VGA
No
Number of DisplayPorts
2
Mounting
Desktop, Rack
USB
Yes
Number of Local Users Supported
1
Green Environmental Attribute
Environmentally Friendly
DisplayPort
Yes
Number of VGA Ports
0
HDMI
Yes
Number of DVI Ports
0
Number of PS/2 Ports
0
Number of Network (RJ-45) Ports
0
Includes
Cybex SC945DPHC Secure Desktop KVM Switch, Power Supply
Number of Remote Users Supported
0
PS/2 Port
No
Management Port
No
DVI
No
Network (RJ-45)
No
Series
900
Number of HDMI Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.