Solenoid Coil, 208-240V, Class F
Mfr # 127935P2S
Zoro # G0349708
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Voltage
208 to 240V AC
Fits Brand
Liebert
Product Type
Solenoid Coil
Frequency
60 Hz
Compatible Brand
Liebert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127935P2S
Zoro #
G0349708
UPC #
-
Country of Origin
Mexico
Details
Item
Solenoid Coil
Voltage
208 to 240V AC
Fits Brand
Liebert
Product Type
Solenoid Coil
Frequency
60 Hz
Compatible Brand
Liebert
Insulation Class
F
Description
Solenoid Coil, Voltage 208 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.