Zoro Homepage

Solenoid Coil, 480V

  • Mfr # 127935P3S

  • Zoro # G0349769


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V
Fits Brand
Liebert
For Use With Mfr. Model Number
127935P5S
Product Type
Solenoid Coil
Compatible Manufacturer Model Number
127935P5S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127935P3S
Zoro #
G0349769
UPC #
-
Country of Origin
United States

Details

Item
Solenoid Coil
Voltage
460V
Fits Brand
Liebert
For Use With Mfr. Model Number
127935P5S
Product Type
Solenoid Coil
Compatible Manufacturer Model Number
127935P5S
Compatible Brand
Liebert

Description

Solenoid Coil, Voltage 460V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.