Zoro Homepage

Solenoid Kit, 24V, 5/8" LL

  • Mfr # P-2870S

  • Zoro # G7407051


product price: $312.99
/ea
Free Shipping & Returns

Key Features

For Use With
VE Deluxe
Fits Brand
Liebert
Includes
Valve and Coil
Product Type
Refrigerant Solenoid Valve
Valve Type
Diaphragm Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-2870S
Zoro #
G7407051
UPC #
-
Country of Origin
United States

Details

Item
Solenoid Valve Kit
For Use With
VE Deluxe
Fits Brand
Liebert
Includes
Valve and Coil
Product Type
Refrigerant Solenoid Valve
Valve Type
Diaphragm Valve
Coil Voltage
24V
Number of Ways
2-Way
Coil Frequency
60/50 Hz

Description

Solenoid Valve Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.