Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 1/2" MXF, 24V

  • Mfr # P-0080S

  • Zoro # G0350478


original price: $360.99
6% off
new price: $335.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Liebert
Product Type
Refrigerant Solenoid Valve
Coil Frequency
60/50 Hz
Valve Type
Diaphragm Valve
Coil Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-0080S
Zoro #
G0350478
UPC #
-
Country of Origin
United States

Details

Item
Solenoid Valve
Fits Brand
Liebert
Product Type
Refrigerant Solenoid Valve
Coil Frequency
60/50 Hz
Valve Type
Diaphragm Valve
Coil Voltage
24V
Number of Ways
2-Way

Description

Solenoid Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.