Zoro Homepage

Thermostatic Expansion Valve, R-407C

  • Mfr # 1C21207P5S

  • Zoro # G315780335


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Product Type
Thermostatic Expansion Valve
For Capacity - Maximum
3 ton
Operating Pressure - Maximum
180 psi
Inlet Connection Type
Sweat
Outlet Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C21207P5S
Zoro #
G315780335
UPC #
-
Country of Origin
United States

Dimensions

Equalizer Connection Size
3/8 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in

Details

Item
Thermostatic Expansion Valve
Product Type
Thermostatic Expansion Valve
For Capacity - Maximum
3 ton
Operating Pressure - Maximum
180 psi
Inlet Connection Type
Sweat
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Outlet Connection Type
Sweat
Application Temperature
Low
Configuration
Offset
Evaporator Temperature - Minimum
-40 Degrees F
For Capacity - Minimum
1.5 ton
A2L Compatibility
Not A2L Compatible
Evaporator Temperature - Maximum
140 Degrees F
Equalizer Connection Type
Sweat
Superheat Adjustment
Non-Adjustable
For Refrigerant Type
R-407C
Series
LAC-4
Equalizer Connection Gender
Female

Description

Thermostatic Expansion Valve, Not Applicable, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.