Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubular Fan Shaft

  • Mfr # B-1140S

  • Zoro # G0350353


original price: $1,321.99
9% off
new price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Fits Brand
Liebert
Product Type
Tubular Fan Shaft
OEM Replacement Brand
Liebert
Overall Width
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1140S
Zoro #
G0350353
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
58 in
Overall Height
1 3/16 in

Details

Item
Tubular Fan Shaft
Material
Steel
Fits Brand
Liebert
Product Type
Tubular Fan Shaft
OEM Replacement Brand
Liebert
Solenoid Valve Type
Air
Compatible Manufacturer Model Number
116K97

Description

Tubular Fan Shaft, Overall Depth Not Applicable, Overall Height 1 3/16 in, Overall Width 58 in, Compatible Grainger Part Number 116K97, Compatible Manufacturer Model Number 116K97, Product Type Tubular Fan Shaft, Includes Not Applicable, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.