Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertiv Cybex SC900 Secure KVM

  • Mfr # SC940DPH400

  • Zoro # G812431822


product price: $1,463.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V AC
Number of Computers Controlled
4
Standards
NIAP 4.0 Certified
VGA
No
PS/2 Port
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC940DPH400
Zoro #
G812431822
UPC #
636430089614
Country of Origin
United States

Dimensions

Rack Height
1U
Depth
5 in
Height
2.2 in
Width
13.7 in

Details

Item
KVM Switchbox
Input Voltage
100 to 240V AC
Number of Computers Controlled
4
Standards
NIAP 4.0 Certified
VGA
No
PS/2 Port
No
Number of Local Users Supported
1
Number of DVI Ports
0
USB
Yes
Mounting
Rack, Desktop
Number of Remote Users Supported
0
Includes
Cybex SC845DPH Secure Desktop KVM Switch, Power Supply
Green Environmental Attribute
Environmentally Friendly
Number of PS/2 Ports
0
Series
900
Number of HDMI Ports
2
DisplayPort
Yes
Number of Network (RJ-45) Ports
0
DVI
No
Network (RJ-45)
No
Number of VGA Ports
0
Number of DisplayPorts
10
HDMI
Yes
Management Port
No
Max. Operating Distance
10 ft
Number of USB Ports
6
Max. Resolution
3840 x 2160
Device Type
Secure KVM
Input Voltage Range
100VAC-240VAC
Graphic Mode
4K
KVM Technology
Digital & Analog
Mount Type
Desktop
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.