This item is Discontinued.

Lifan Portable Generator, Gasoline, 3,500 W Rated, 4,375 W Surge, Recoil Start, 120V AC, 29.2 A ES4150CA

This item is Discontinued.

Lifan

Portable Generator, Gasoline, 3,500 W Rated, 4,375 W Surge, Recoil Start, 120V AC, 29.2 A (Discontinued)

Mfr # ES4150CA
Zoro # G008104202
UPC # 682017212654
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES4150CA
Zoro #
G008104202
UPC #
682017212654
Country of Origin
China

Details

Engine Brand
Lifan
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
3,500 W
Surge Watts
4,375 W
Rated Voltage
120V AC
Starter Type
Recoil
Generator Amps
29.2
Generator Run Time @ 1/2 Load
14.5 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes

Description

The ES4150CA is a 3500 W surge 3200 W rated recoil start open frame generator This generator is California Emission compliant It features a 225 cc engine producing 68 dB The engine is equipped with low oil shutdown protection It 4 gal fuel tank Run time of 10 hr at 50 load and 7 hr at 100 load Warranty is 3 years consumer or 1 year commercial use Recoil Start

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.