Zoro Homepage
This item is Discontinued.
Life Fitness Ab Crunch Bench, 141 lb., 38 in. H SABB

Ab Crunch Bench, 141 lb., 38 in. H (Discontinued)

  • Mfr # SABB
  • Zoro # G3735737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SABB
Zoro #
G3735737
UPC #
-
Country of Origin
China

Dimensions

Length
62 in
Width
32 in
Height
38 in

Details

Item
Ab Crunch Bench
Series
Signature
Weight
141 lb
Frame Material
Steel
Finish
Powder Coated
Upholstery
Leather

Description

Ab Crunch Bench, Length 62 in, Width 32 in, Height 38 in, Series Signature, Frame Material Steel, Finish Powder Coated, Weight 141 lb, Leather Upholstery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.