Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSAB
Zoro #
G3342888
UPC #
-
Country of Origin
United States
Dimensions
Length
50 in
Width
39 in
Height
57 in
Details
Item
Abdominal Machine
Series
Optima
Weight Style
Selector Stack
Target Area
Torso
Number of Stations
1
Frame Material
Steel
Includes
Installation
Features
Built In Foot Hold Enhances User Stabilization
Upholstery
Vinyl
Finish
Powder Coated
Max. Weight
350 lb
Description
Abdominal Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Abdominals, Length 50 In., Width 39 In., Height 57 In., Platinum Finish, Frame Steel, Upholstery Vinyl, Maximum User Weight 250 lb., Features Built In Foot Hold Enhances User Stabilization, Includes Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.