Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSLP
Zoro #
G3342897
UPC #
-
Country of Origin
United States
Dimensions
Length
81 in
Width
40 in
Height
69 in
Details
Item
Leg Press Machine
Series
Optima
Weight Style
Selector Stack
Target Area
Legs
Number of Stations
1
Frame Material
Steel
Includes
Installation
Max. Weight
222 lb
Features
Large Anti Slip Foot Platform Ensures Correct Foot Position
Upholstery
Vinyl
Finish
Powder Coated
Description
Leg Press Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Legs, Length 81 In., Width 40 In., Height 69 In., Platinum Finish, Frame Steel, Upholstery Vinyl, Maximum User Weight 250 lb., Features Large Anti Slip Foot Platform Ensures Correct Foot Position, Includes Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.