10 gal Trash Bags, 24"x 24", 6 Microns, Clear, 1000PK
- Mfr # CL242406
- Zoro # G121694321
product price:Â
$
24.65
/pk of 1000, $0.02/ea
Key Features
Material
HDPE/LLDPE
Thickness
6 micron
Size
24 in x 24 in
Color
Clear
Bags Per Roll
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL242406
- Zoro #
- G121694321
- UPC #
- 6405622424067
- Country of Origin
- China
Dimensions
- Thickness
- 6 micron
- Size
- 24 in x 24 in
Details
- Capacity
- 10 gal
- Material
- HDPE/LLDPE
- Color
- Clear
- Item
- Trash Bags
- Bags Per Roll
- 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.