
15 gal Trash Bags, 24"x 33", 8 Micron, Clear, 1000PK
Mfr # CL243308
Zoro # G521694327
product price:Â $32.89
/pk 1000, $0.03/eaKey Features
Bags Per Roll
50
Capacity
15 gal
Thickness
8 micron
Size
23 x 23 in
Material
HDPE/LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL243308
Zoro #
G521694327
UPC #
6405622433083
Country of Origin
China
Dimensions
Thickness
8 micron
Size
23 x 23 in
Details
Bags Per Roll
50
Capacity
15 gal
Item
Trash Bags
Material
HDPE/LLDPE
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.