
30 gal Trash Bags, 30"x 37", 10 Micron, Clear, 500PK
Mfr # CL303710
Zoro # G421694281
product price:Â $40.49
/pk 500, $0.08/eaKey Features
Thickness
10 micron
Capacity
30 gal
Bags Per Roll
20
Color
Clear
Material
HDPE/LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL303710
Zoro #
G421694281
UPC #
6405623037105
Country of Origin
China
Dimensions
Thickness
10 micron
Size
30 x 37 in
Details
Capacity
30 gal
Bags Per Roll
20
Color
Clear
Material
HDPE/LLDPE
Item
Trash Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.