
33 gal Trash Bags, 33"x 40", 13 Micron, Clear, 500PK
Mfr # CL334013
Zoro # G721694318
product price:Â $49.89
/pk 500, $0.10/eaKey Features
Bags Per Roll
25
Thickness
13 micron
Color
Clear
Capacity
33 gal
Material
HDPE/LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL334013
Zoro #
G721694318
UPC #
6405623340133
Country of Origin
China
Dimensions
Thickness
13 micron
Size
33 x 40 in
Details
Bags Per Roll
25
Color
Clear
Capacity
33 gal
Item
Trash Bags
Material
HDPE/LLDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.