
33 gal Trash Bags, 33"x 40", 16 Micron, Clear, 250PK
Mfr # CL334016
Zoro # G021694292
product price:Â $29.59
/pk 250, $0.12/eaKey Features
Color
Clear
Thickness
16 micron
Bags Per Roll
25
Size
33 x 40 in
Material
HDPE/LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL334016
Zoro #
G021694292
UPC #
6405623340160
Country of Origin
China
Dimensions
Thickness
16 micron
Size
33 x 40 in
Details
Color
Clear
Capacity
33 gal
Item
Trash Bags
Bags Per Roll
25
Material
HDPE/LLDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.