
44 gal Trash Bags, 40"x 48", 12 Micron, Clear, 250PK
Mfr # CL404812
Zoro # G421694335
product price:Â $38.15
/pk 250, $0.15/eaKey Features
Thickness
12 micron
Bags Per Roll
25
Size
40 x 48 in
Capacity
44 gal
Material
HDPE/LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL404812
Zoro #
G421694335
UPC #
6405624048126
Country of Origin
China
Dimensions
Thickness
12 micron
Size
40 x 48 in
Details
Bags Per Roll
25
Capacity
44 gal
Material
HDPE/LLDPE
Item
Trash Bags
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.