44 gal Trash Bags, 40"x 48", 16 Micron, Clear, 250PK

  • Mfr # CL404816

  • Zoro # G621694326


product price:  $54.75
/pk 250, $0.22/ea

Key Features

Color
Clear
Material
HDPE/LLDPE
Bags Per Roll
25
Size
40 x 48 in
Thickness
16 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL404816
Zoro #
G621694326
UPC #
6405624048162
Country of Origin
China

Dimensions

Size
40 x 48 in
Thickness
16 micron

Details

Color
Clear
Capacity
44 gal
Material
HDPE/LLDPE
Bags Per Roll
25
Item
Trash Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.