
56 gal Trash Bags, 43"x 48", 14 Micron, Clear, 200PK
Mfr # CL434814
Zoro # G421694328
product price:Â $40.99
/pk 200, $0.20/eaKey Features
Thickness
14 micron
Bags Per Roll
25
Material
HDPE/LLDPE
Size
43 x 48 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL434814
Zoro #
G421694328
UPC #
6405624348141
Country of Origin
China
Dimensions
Thickness
14 micron
Size
43 x 48 in
Details
Capacity
56 gal
Bags Per Roll
25
Item
Trash Bags
Material
HDPE/LLDPE
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.