Zoro Homepage

Toilet Seat Covers, 250 Sheets, 14.5" x 17", White, Full Size, 4000PK

  • Mfr # 4500

  • Zoro # G021694278


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Number of Sheets
250
Material
Paper
Fold Type
1/2 Fold
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500
Zoro #
G021694278
UPC #
-
Country of Origin
China

Details

Number of Sheets
250
Material
Paper
Fold Type
1/2 Fold
Color
White
Item
Toilet Seat Cover

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.