Zoro Homepage

Blue 22'' Square Compact Folding Beach Table

  • Mfr # FTS22LG-24SL-1

  • Zoro # G715220516


product price: $39.69
/ea

Key Features

Color
Light Blue
Height
24 in
Material
Steel
Width
22 in
Size
1.8 x 1.8 x 2.0 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS22LG-24SL-1
Zoro #
G715220516
UPC #
80958421584
Country of Origin
China

Dimensions

Height
24 in
Width
22 in
Size
1.8 x 1.8 x 2.0 ft
Length
22 in

Details

Color
Light Blue
Material
Steel
Finish
Light Blue
Includes
Table
Application
Table
Features
Lightweight folding frame

Description

Enjoy family time in the sand with a portable compact folding beach table from Life is Good. The base of the portable family beach table folds like a quad chair, and the fabric-covered tabletop snaps on and off for storage. The tabletop also has a tension frame for stability.


  • • Lightweight folding frame
  • • One fabric-covered tabletop and one fabric lower storage shelf
  • • 2 ea 4 inch cup holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.