This item is Discontinued.

Life Is Good Family Portable Outdoor Table BPTXLLG-24SL-1

Family Portable Outdoor Table (Discontinued)

  • Mfr # BPTXLLG-24SL-1
  • Zoro # G915220514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPTXLLG-24SL-1
Zoro #
G915220514
UPC #
80958421652
Country of Origin
China

Dimensions

Height
16 in
Width
20 in
Length
22 in
Size
1.7 x 1.8 x 1.3 ft

Details

Material
PVC
Color
Blue
Application
Table
Includes
Personal table
Finish
Blue
Features
Subtly textured surface prevents drinks and food from slipping off

Description

Keep your belongings out of the sand with the Life is Good Personal Beach Table. The final touch for a perfect and comfortable beach outing, this table will reduce your worries about sand getting into food, drinks and other items. The Personal Beach Table is the perfect compact solution to keep your refreshments and other items off the sand! This table folds up for easy storage and transport. Plus, it comes with a carrying bag. Table height is complimentary to any Life is Good chair.


  • • Subtly textured surface prevents drinks and food from slipping off
  • • Reinforced design keeps everything reliably stable
  • • Table can stand at 9 in. off the ground, or extend to 16 in. for a taller table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.