Zoro Homepage

Mesh Back Quad Chair

  • Mfr # QC121LG-24SL-1

  • Zoro # G115220529


product price: $40.49
/ea

Key Features

Width
34 in
Color
Light Blue
Material
Steel
Finish
Light Blue
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC121LG-24SL-1
Zoro #
G115220529
UPC #
80958421485
Country of Origin
China

Dimensions

Width
34 in
Height
35 in
Length
30 in
Size
2.8 x 2.5 x 2.9 ft

Details

Color
Light Blue
Material
Steel
Finish
Light Blue
Features
Rust-resistant powder coated steel frame
Includes
Folding Chair
Application
Portable Chair

Description

Have a comfortable seat outdoors with the Life is Good Mesh Back Quad Chair. This stylish portable chair is built for strength and convenience and is perfect for your next trip to the campground, park, or backyard fire pit. The chair features a durable rust-resistant powder coated steel frame, fabric-covered steel arms, and a rugged vented mesh seat back. The stain-resistant chair folds into a fabric carry bag for easy portability and storage.


  • • Rust-resistant powder coated steel frame
  • • Easy-to-clean moisture-resistant durable 600D polyester seat
  • • Breathable mesh back for comfort and airflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.