Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 180SSK/32D

  • Zoro # G4808571


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180SSK/32D
Zoro #
G4808571
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 3/4 in

Details

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Keyway Type
Marks C
Key Type
Keyed Different
Series
1SS55
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Pins
6
Number of Keys
2
Item
Door Lockset
ADA Compliant
No
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Lockset Performance Strength
Heavy Duty
Ligature Resistant
Yes
Lockset Fire Rating
3 hr
Style
1SS55 Safety Knob
Strike Type
T-Strike
Standards
ANSI 156.2, UL Listed
Number of Pins
6
Features
Needle Bearings
Keying
Keyed Different
Lockset Style
1SS55 Safety Knob
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Application
Educational, Government, Institutional, Military
Lockset Type
Mechanical
ANSI Grade
1
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Bolt
Mortise/Cylindrical
Cylindrical

Description

Knob Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.